Hexagon nut
DIN 555 steel 5 zinc plated
HEXAGON NUT DIN 555 -5 ZN-PL M36
Art.-no. 033702336
EAN 4060053552846
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M36 |
Height (m1) | 29 mm |
External drive (s1) | WS55 |
Standards | DIN 555 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
RoHS-compliant | Yes |
