Hexagon nut
DIN 555 steel 5 zinc plated
HEXAGON NUT DIN 555-5-ZN-PL M24
Art.-no. 033702324
EAN 4045727886083
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 19 mm |
External drive (s1) | WS36 |
Standards | DIN 555 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
RoHS-compliant | Yes |
