Hexagon nut
DIN 555 steel 5 zinc plated
HEXAGON NUT DIN 555-5-ZN-PL M20
Art.-no. 033702320
EAN 4045727017616
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 16 mm |
External drive (s1) | WS30 |
Standards | DIN 555 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
RoHS-compliant | Yes |
