Hexagon nut DIN 934, A4 stainless steel, plain
DIN 934 stainless steel A4 70 plain
NUT-HEX-DIN934-A4-WS17-M10
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS17 |
Standards | DIN 934 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)