Hexagon nut BILOC self-locking low profile DIN 934, zinc plated steel
DIN 934 BILOC steel zinc plated
NUT-HEX-BILOC-DIN934-I8I-WS8-(A2K)-M5
Art.-no. 03719875
EAN 4056807746487
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All-metal nut with clamping piece
- Three-point pinch in the centre of the wrench flat
Datasheets(X)
Thread type x nominal diameter (D) | M5 |
Height (m1) | 4 mm |
External drive (s1) | WS8 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Low |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |