Hexagon head threaded plug with hexagon drive DIN 910, A2 stainless steel, plain
DIN 910 plain A2 stainless steel
SCR-PLG-DIN910-A2-WS18-M22X1,5
Art.-no. 5159702215
EAN 4046777773088
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M22 x 1.5 |
Length (l1) | 26 mm |
Head diameter (d2) | 27 mm |
Head height (k1) | 12 mm |
Standards | DIN 910 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS18 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Thread length (metric thread) | 14 mm |
Design | Standard design |
Product class | B |
