Hexagon head sealing plug with collar, imperial DIN 910, A2 stainless steel, plain
DIN 910 stainless steel A2 plain inch
PLG-THR-DIN910-A2-WS27-G1IN-A
Art.-no. 5159711
EAN 4046777825671
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | G1 |
Length (l1) | 32 mm |
Head diameter (d2) | 39 mm |
Head height (k1) | 16 mm |
Standards | DIN 910 |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS27 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
Thread design | Partial thread |
Thread length | 16 mm |
Design | Standard design |
RoHS-compliant | Yes |