Hexagon head sealing plug, tapered thread DIN 909, steel, plain
DIN 909 steel plain
PLG-THR-DIN909-M12X1,5
Art.-no. 024099012
EAN 4024835530699
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 15 mm |
Head height (k1) | 5 mm |
Standards | DIN 909 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS7 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |
