Hexagon head bolt with thread up to head assortment 975 pieces
ISO 4017 stainless steel A2 plain 975 pcs Sysko
SCR-SYSKO-ISO4017-A2-975PCS
SYSTEMKOFFER
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Hexagonal bolts with thread up to head M4, M5, M6 and M8
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
Standards | ISO 4017 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Thread type | Metric thread |
Number of pieces in assortment/set | 975 PCS |
RoHS-compliant | Yes |
Product weight (per item) | 5600 g |
SCR-HEX-ISO4017-A2/70-WS7-M4X10
SCR-HEX-ISO4017-A2/70-WS7-M4X16
SCR-HEX-ISO4017-A2/70-WS7-M4X20
SCR-HEX-ISO4017-A2/70-WS7-M4X25
SCR-HEX-ISO4017-A2/70-WS8-M5X10
SCR-HEX-ISO4017-A2/70-WS8-M5X16
SCR-HEX-ISO4017-A2/70-WS8-M5X20
SCR-HEX-ISO4017-A2/70-WS8-M5X25
SCR-HEX-ISO4017-A2/70-WS10-M6X10
SCR-HEX-ISO4017-A2/70-WS10-M6X16
SCR-HEX-ISO4017-A2/70-WS10-M6X20
SCR-HEX-ISO4017-A2/70-WS10-M6X25
SCR-HEX-ISO4017-A2/70-WS13-M8X10
SCR-HEX-ISO4017-A2/70-WS13-M8X16
SCR-HEX-ISO4017-A2/70-WS13-M8X25
SCR-HEX-ISO4017-A2/70-WS13-M8X30
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units