Hexagon head bolt with thread up to head assortment 685 pieces
ISO 4017 stainless steel A2 plain 685 pieces Sysko
SCR-HEX-SYSKO-ISO4017-A2-(PL)-685PCS
Art.-no. 5964009600
EAN 4046777480016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hexagonal bolts with thread up to head
- M6 x 12-25mm
- M8 x 16-30mm
- M10 x 20-40mm
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
Standards | ISO 4017 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Thread type | Metric thread |
Number of pieces in assortment/set | 685 PCS |
RoHS-compliant | Yes |
Product weight (per item) | 5962.000 g |
SCR-HEX-ISO4017-A2/70-WS10-M6X12
SCR-HEX-ISO4017-A2/70-WS10-M6X16
SCR-HEX-ISO4017-A2/70-WS10-M6X20
SCR-HEX-ISO4017-A2/70-WS10-M6X25
SCR-HEX-ISO4017-A2/70-WS13-M8X16
SCR-HEX-ISO4017-A2/70-WS13-M8X20
SCR-HEX-ISO4017-A2/70-WS13-M8X25
SCR-HEX-ISO4017-A2/70-WS13-M8X30
SCR-HEX-ISO4017-A2/70-WS16-M10X20
SCR-HEX-ISO4017-A2/70-WS16-M10X25
SCR-HEX-ISO4017-A2/70-WS16-M10X30
SCR-HEX-ISO4017-A2/70-WS16-M10X40
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units