Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, zinc-plated
ISO 4014 steel 25CrMo4 zinc plated
SCR-4014-PED-1.7218+QT-A2K-M16X65+3.1
PED 25CRMO4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complies with Pressure Equipment Directive 2014/68/EU
- Ferritic steel 1.7218 in accordance with DIN EN 10269
- This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10
- Temperature resistance: -60°C to 500°C
- Tensile strength: 600 MPa to 750 MPa
- Lot marking on the screw for easier tracking
- Material abbreviation: KG
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 65 mm |
Head height (k1) | 10 mm |
Standards | ISO 4014 |
Material | Ferritic steel, 1.7218 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 16 mm |
Product class | A |
Regulated area | DIN EN 1515-4 |