Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon head bolt with shank, structural bolting assembly, DIN EN 15048-1 ISO 4014, galvanised 8.8 steel, with nut ISO 7042

ISO 4014/7042 steel, 8.8/8, zinc-plated with 3.1
SCR-4014-8.8-NUT-7042-8-WS13-(A2K)-M8X45

Art.-no. 513710845

EAN 4058794759150

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon head bolt with shank, structural bolting assembly, DIN EN 15048-1 ISO 4014, galvanised 8.8 steel, with nut ISO 7042

Art.-no. 513710845

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Construction product with CE marking, delivery with acceptance test certificate 3.1 possible
  • Non-preloaded structural bolting assemblies for metal construction

  • Hexagon head bolt with shank in accordance with DIN EN ISO 4014 and nylon insert lock nut in accordance with DIN EN ISO 7042 (protection against unintentional loosening)
Notice
  • The use of fittings comprising galvanised components is only intended for dry interior environments. They must not be placed in areas where corrosion on fittings may occur and progress unnoticed, such as in inaccessible or closed areas where condensation can occur

  • DIBt National technical approval Z-14.4-758 only regulates use in shelving construction

  • Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!


Hot-dip galvanised SB fittings are suitable for use in steel constructions in line with EC3 and DIN EN 1090-2


  • Hexagon head bolt with thread up to head in line with DIN EN 4017 with hexagon nut in line with DIN EN ISO 4032, strength class 8.8U/8, hot-dip galvanised: Art. no. 00595...

  • Hexagon head bolt with thread up to head in line with DIN EN 4014 with hexagon nut in line with DIN EN ISO 4032, strength class 8.8U/8, hot-dip galvanised: Art. no. 00594...

Controlled construction product

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection element for connecting steel components as part of standard construction

Thread type x nominal diameter (d1)

M8

Length (l1)

45 mm

Head height (k1)

5.3 mm

External drive (s1)

WS13

Standards

ISO 4014

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

Hexagon head

Design

With hexagon nut ISO 7042

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Area of application

Shelf construction

Construction product

Yes

Declaration of performance (EU-CPR)

Yes

Approval

DIBt Z-14.4-758

Height of the nut

8 mm

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flat washer without chamfer ISO 7089 steel 200 HV, zinc-plated, blue passivated (A2K)

WSH-ISO7089-200HV-(A2K)-8

Flat washer with chamfer ISO 7090, zinc plated 200 HV steel

WSH-ISO7090-200HV-(A2K)-8

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information