Hexagon head bolt with shank, structural bolting assembly, DIN EN 15048-1 ISO 4014, galvanised 8.8 steel, with nut ISO 7042
ISO 4014/7042 steel, 8.8/8, zinc-plated with 3.1
SCR-4014-8.8-NUT-7042-8-WS13-A2K-M8X125
Art.-no. 5137108125
EAN 4058794759259
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Non-preloaded structural bolting assemblies for metal construction
- Hexagon head bolt with shank in accordance with DIN EN ISO 4014 and nylon insert lock nut in accordance with DIN EN ISO 7042 (protection against unintentional loosening)
- The use of fittings comprising galvanised components is only intended for dry interior environments. They must not be placed in areas where corrosion on fittings may occur and progress unnoticed, such as in inaccessible or closed areas where condensation can occur
- DIBt National technical approval Z-14.4-758 only regulates use in shelving construction
- Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!
Hot-dip galvanised SB fittings are suitable for use in steel constructions in line with EC3 and DIN EN 1090-2
- Hexagon head bolt with thread up to head in line with DIN EN 4017 with hexagon nut in line with DIN EN ISO 4032, strength class 8.8U/8, hot-dip galvanised: Art. no. 00595...
- Hexagon head bolt with thread up to head in line with DIN EN 4014 with hexagon nut in line with DIN EN ISO 4032, strength class 8.8U/8, hot-dip galvanised: Art. no. 00594...
Controlled construction product
Datasheets(X)
Connection element for connecting steel components as part of standard construction
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 125 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS13 |
Standards | ISO 4014 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Design | With hexagon nut ISO 7042 |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Area of application | Shelf construction |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
Approval | DIBt Z-14.4-758 |
Height of the nut | 8 mm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
