Hexagon head bolt With collar, Hygienic USIT®
Stainless steel 1.4404 polished, hygiene area
SCR-HEX-FLG-HYG-1.4404-WS7-POL-M4X8
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Ensures a dead space-free seal in combination with the Hygienic USIT® sealing washers and washers and the specially modified hexagon bolt
- Easy to clean thanks to its polished surface
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
- No depressions, indentations or embossings which promote germ infestation
- Suitable for areas in contact with the product in combination with USIT® sealing washers and washers
A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.
![]() | |
Material | Stainless steel A4, 1.4404 |
Property class | 50 |
Surface | Plain |
Design | High gloss polished Ra < 0,8 µm |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread form | Standard metric thread |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Head height (k1) | 6.3 mm |
Head diameter (dc) | 10.8 mm |
External drive (sw) | WS7 |
Thread length (metric thread) (lg) | 8 mm |
Radius (r1) | 0.9 |
Product weight (per item) | 5.100 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt