Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon head bolt With collar, Hygienic USIT®

Stainless steel 1.4404 polished, hygiene area
SCR-HEX-FLG-HYG-1.4404-WS10-POL-M6X45

Art.-no. 5099710645

EAN 4062856352173

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon head bolt With collar, Hygienic USIT®

Art.-no. 5099710645

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the dead space-free sealing of screw connections in hygiene areas
  • Ensures a dead space-free seal in combination with the Hygienic USIT® sealing washers and washers and the specially modified hexagon bolt

  • Easy to clean thanks to its polished surface

  • Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm

  • No depressions, indentations or embossings which promote germ infestation

  • Suitable for areas in contact with the product in combination with USIT® sealing washers and washers
Notice

A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4, 1.4404

Property class

50

Surface

Plain

Design

High gloss polished Ra < 0,8 µm

RoHS-compliant

Yes

Area of application

For hygienic requirements

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread form

Standard metric thread

Thread type x nominal diameter (d1)

M6

Length (l1)

45 mm

Head height (k1)

9.2 mm

Head diameter (dc)

14 mm

External drive (sw)

WS10

Thread length (metric thread) (lg)

18 mm

Shank diameter (d2)

6 mm

Radius (r1)

1.1

Product weight (per item)

5.100 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hygienic USIT® sealing and flat washer 70 EPDM 291 - black

WSH-SEAL-HYG-1.4404-EPDM-BLACK-M6

With elastomer bead for dead space-free sealing of screw connections
x 5 pcs
Hygienic USIT® sealing and flat washer 70 EPDM 253815 - white

WSH-SEAL-HYG-1.4404-EPDM-WHITE-M6

With elastomer bead for dead space-free sealing of screw connections
x 5 pcs
Hygienic USIT® sealing and flat washer 75 Fluoroprene® XP 45 - blue

WSH-SEAL-HYG-1.4404-FLUOROPRENE-M6

With elastomer bead for dead space-free sealing of screw connections
x 5 pcs
Cap nut with collar, hygienic USIT®

NUT-CAP-HEX-FLG-HYG-1.4404-WS10-POL-M6

For the dead space-free sealing of screw connections in hygiene areas
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information