Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 8, plain
DIN 986 steel 8, plain
NUT-CAP-HEX-DIN986-8-WS10-M6
Art.-no. 03577116
EAN 4057709686451
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 12 mm |
External drive (s1) | WS10 |
Standards | DIN 986 |
Material | Steel |
Property class | 8 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
