Hexagon cap nut, high profile with fine thread DIN 1587, A2 stainless steel, plain
DIN 1587 stainless steel A2 plain fine thread
NUT-CAP-HEX-DIN1587-A2-WS19-M12X1,25
Art.-no. 034812 125
EAN 4052712702600
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Standards | DIN 1587 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | High |
Drive type | Outer hexagon |
Thread form | Fine pitch thread |
Thread type x nominal diameter x pitch (D) | M12 x 1.25 |
Height (h1) | 22 mm |
External drive (s1) | WS19 |