Hexagon bolt with shank ISO 4016, steel 4.6, zinc-plated, blue passivated (A2K)
ISO 4016 steel 4.6/4.8 zinc plated
SCR-NUT-ISO4016-4.8-WS16-(A2K)-M10X100
Art.-no. 0078910100
EAN 4011231125482
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4016 replaces DIN 601 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed | Strength class 4.8 added.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Standards | ISO 4016 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
Corrosion protection period | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 26 mm |
Design | With nut |
Product class | C |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
