Hexagon bolt with shank DIN 931, steel 5.6, zinc-plated, blue passivated (A2K)
DIN 931 steel 5.6 zinc plated
SCR-HEX-DIN931-5.6-WS46-(A2K)-M30X110
Art.-no. 006530 110
EAN 4024835196857
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M30 |
Length (l1) | 110 mm |
Head height (k1) | 19 mm |
External drive (s1) | WS46 |
Standards | DIN 931 |
Material | Steel |
Property class | 5.6 |
Surface | Zinc plated |
Corrosion protection period | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | B |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
