Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474, zinc plated 10.9 steel with thick-layer passivation (VZD)

ISO 12474 steel 10.9 zn ptd. thick-layer pass fthr
SCR-CYL-ISO12474-10.9-(VZD)-M12X1,5X30

Art.-no. 418711230

EAN 4059609388213

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474, zinc plated 10.9 steel with thick-layer passivation (VZD)

Art.-no. 418711230

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

30 mm

Head diameter (dk)

18 mm

Head height (k1)

12 mm

Standards

ISO 12474

Material

Steel

Property class

10.9

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information