Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474/DIN 912, steel 8.8, plain
ISO 12474 / DIN 912 steel 8.8, plain, fine thread
SCR-ISO12474-8.8-HS10-M12X1,5X30
Art.-no. 008212530
EAN 4045727807071
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 30 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 12 mm |
Standards | ISO 12474 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Product class | A |
