Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain steel alloy, low head, UNC (comparable with ISO metric thread)
ASME B18.3 steel alloy plain UNC
SCR-SOC-LOWHD-ALLOY-1/4_20X3/4
Art.-no. 7065314075
EAN 4057709665678
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The alloy strength class is comparable with metric strength class 12.9
Hexagon socket screws according to ASME B 18.3 are not inscribed with the strength class on the head as these only have the one strength class according to mechanical properties ASTM F835.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Screws have only limited resilience, cf. ASME 18.3 Table 1G and ASTM F835 Table 3, Point A
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 3/4 in |
Head diameter | 0.375 in |
Head height | 0.127 in |
Internal drive (s1) | HS1/8 inch |
Thread length (lg) | 3/4 in |
Material | Steel |
Surface | Plain |
Standards | ASME B18.3 |
Number of thread starts per inch | 20 |
