Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNF (fine thread)
ASME B18.3 steel alloy plain UNF
SCR-HX-SOC-ALLOY-10_32X3/4
Art.-no. 7062311075
EAN 4057708014859
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25, 4 mm
The alloy strength class is comparable with metric strength class 12.9
Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
Nominal diameter (d1) | 0.19 in |
Length (l1) | 3/4 in |
Head diameter | 0.312 in |
Head height | 0.190 in |
Internal drive (s1) | HS5/32 inch |
Material | Alloy |
Surface | Plain |
Number of thread starts per inch | 32 |