Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNF (fine thread)

ASME B18.3 steel alloy plain UNF
SCR-HX-SOC-ALLOY-10_32X1 3/4

Art.-no. 7062311175

EAN 4059608287265

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNF (fine thread)

Art.-no. 7062311175

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25, 4 mm


The alloy strength class is comparable with metric strength class 12.9


Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.19 in

Length (l1)

1-3/4 in

Head diameter

0.312 in

Head height

0.190 in

Internal drive (s1)

HS5/32 inch

Material

Alloy

Surface

Plain

Number of thread starts per inch

32

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information