Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNF (fine thread)

ASME B18.3 steel alloy plain UNF
SCR-HX-SOC-ALLOY-1/4_28X3/8

Art.-no. 7062315037

EAN 4063275097232

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNF (fine thread)

Art.-no. 7062315037

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25, 4 mm


The alloy strength class is comparable with metric strength class 12.9


Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

3/8 in

Head diameter

0.375 in

Head height

0.250 in

Internal drive (s1)

HS3/16 inch

Thread length (lg)

1.50 in

Material

Alloy

Surface

Plain

Number of thread starts per inch

28

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information