Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNF (fine thread)

ASME B18.3 steel alloy plain UNF
SCR-HX-SOC-ALLOY-1 1/2_12X1 3/4

Art.-no. 7062325175

EAN 4054458159212

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNF (fine thread)

Art.-no. 7062325175

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25, 4 mm


The alloy strength class is comparable with metric strength class 12.9


Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1-1/2 in

Length (l1)

1-3/4 in

Head diameter

2.250 in

Head height

1.500 in

Internal drive (s1)

HS1 inch

Thread length (lg)

6.08 in

Material

Alloy

Surface

Plain

Number of thread starts per inch

12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information