Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNC (comparable with ISO metric thread)
ASME B18.3 stainless steel 316 plain UNC
SCR-HX-SOC-(316)-1/4_20X5/8
Art.-no. 7064314062
EAN 4052712183485
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel. Mechanical properties based on ASTM F837
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 5/8 in |
Head diameter | 0.375 in |
Head height | 0.250 in |
Internal drive (s1) | HS3/16 inch |
Thread length (lg) | 5/8 in |
Material | Stainless steel AISI 316 |
Surface | Plain |
Number of thread starts per inch | 20 |
