Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread)
ASME B18.3 stainless steel 18-8 plain UNF
SCR-HX-SOC-(18-8)-10_32X3/8
Art.-no. 7063311037
EAN 4054458244970
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F837
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 3/8 in |
Head diameter | 0.312 in |
Head height | 0.190 in |
Internal drive (s1) | HS5/32 inch |
Thread length (lg) | 3/8 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 32 |
