Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread)

ASME B18.3 stainless steel 18-8 plain UNF
SCR-HX-SOC-(18-8)-1/4_28X1 1/4

Art.-no. 7063315125

EAN 4070054383042

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread)

Art.-no. 7063315125

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F837



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

1-1/4 in

Head diameter

0.375 in

Head height

0.250 in

Internal drive (s1)

HS3/16 inch

Thread length (lg)

1-1/4 in

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Number of thread starts per inch

28

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information