Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)
ISO 4762/DIN 912 steel 8.8 zinc plated
SCR-CYL-ISO4762-8.8-HS5-(A2K)-M6X110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 110 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 6 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS5 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |