Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNC (comparable with ISO metric thread)
ASME B18.3 stainless steel 18-8 plain UNC
SCR-HX-SOC-(18-8)-5/16_18X4
Art.-no. 7063331400
EAN 4052713968951
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F837
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/16 in |
Length (l1) | 4 in |
Head diameter | 0.469 in |
Head height | 0.312 in |
Internal drive (s1) | HS1/4 inch |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 18 |
