Hex A2 stainless steel spacer sleeve
Coupling nut A2 stainless steel hexagon
SPCESLEV-HEX-A2-WS17-M10X40
Art.-no. 0865521040
EAN 4056807610276
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter | M10 |
Length (l) | 40 mm |
Width across flats (s) | 17 mm |
Width across corners (e) | 18.9 mm |
