Hex A2 stainless steel spacer sleeve
Coupling nut A2 stainless steel hexagon
SPCESLEV-HEX-A2-WS13-M8X20
Art.-no. 0865520820
EAN 4056807610290
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter | M8 |
Length (l) | 20 mm |
Width across flats (s) | 13 mm |
Width across corners (e) | 14.38 mm |
