Hex A2 stainless steel spacer sleeve
Coupling nut A2 stainless steel hexagon
SPCESLEV-HEX-A2-WS10-M6X30
Art.-no. 0865520630
EAN 4045727237472
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter | M6 |
Length (l) | 30 mm |
Width across flats (s) | 10 mm |
Width across corners (e) | 11.05 mm |
