Height adjustment piece
Height adjuster piece
HADJPCE-1,0KN
Art.-no. 0862005100
EAN 4024835587914
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
To adjust the height of suspended mounted pipelines, ventilation lines, etc.
![]() | |
Length (L) | 30 mm |
Width (B) | 40 mm |
Height (H) | 56 mm |
Elongated hole length (LL) | 20 mm |
Elongated hole width (LB) | 10.5 mm |
Internal width (Bi1) | 22 mm |
Internal width 2 (Bi2) | 11 mm |
Interior height (Hi) | 10 mm |
Recommended tensile load | 1 kN |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 100.739 g |
Sustainability | Resources, Pollutants / Emissions |
