Heavy-duty soft twin wheel furniture castor
Twin wheel swivel furn. castor, heavy-duty, soft
TWINFRNCSTR-SOFT-BLACK-D37-70KG
Art.-no. 0683567081
EAN 4061975637888
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The housing and wheels are made of high-quality plastic, with a soft running surface made of thermoplastic elastomer
- The extremely wide running surface protects the lining from running grooves and pressure points and ensures optimum mobility, without leaving scratches or streaks on any hard and robust floors
Datasheets(X)
Living
Material | PA 6 - Polyamide |
Surface | Plain |
Colour | Black grey |
Load capacity | 70 kg |
Roll width (L) | 50 mm |
Roll diameter (D) | 37 mm |
Height (H) | 51 mm |
Design | Without brakes |
Adapter type | W |
Diameter of hole (c) | 10 mm |
Interference circle (S) | 30 mm |
Type of assembly | Screw-on plate |
Tread version | Soft |