Heavy-duty roof hook II Cast aluminium
Heavy-load roof hook II
ROOFHOK-ALUD-HD-II-PL150X65MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Height compensation of up to 30 mm
Roof unevenness can be easily compensated by the mounting rail.
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled with hammer head bolt M8x25, A2 stainless steel and serrated locking nut M8 (AF 13), A2 stainless steel
Maximum load values
- Pressure parallel to roof surface: 1.75 kN
- Pressure perpendicular to roof surface: 2.30 kN
- Tensile force perpendicular to roof surface: -1.50 kN
We recommend using two ASSY 3.0 wood screws, countersunk 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
Datasheets(X)
![]() | |
Base hole diameter | 9 mm |
Material | Aluminium die-cast |
Design | Pre-assembled with t-head screw M8x25, stainless steel A2 and serrated locking nut M8 (13 mm), stainless steel A2 |