Heavy-duty hard twin wheel furniture castor
Twin wheel swivel furn. castor, heavy-duty, hard
TWINFRNCSTR-HARD-BLACK-D37-70KG
Art.-no. 0683567079
EAN 4061975637864
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The extremely wide wheel tread surfaces optimise the running characteristics
- The housing and wheels are made of high-quality plastic
- The hard running surface ensures optimum mobility on all soft and robust floors
Datasheets(X)
Living
Material | PA 6 - Polyamide |
Surface | Plain |
Colour | Black |
Load capacity | 70 kg |
Roll width (L) | 50 mm |
Roll diameter (D) | 37 mm |
Height (H) | 51 mm |
Design | Without brakes |
Adapter type | W |
Diameter of hole (c) | 10 mm |
Interference circle (S) | 30 mm |
Type of assembly | Screw-on plate |
Tread version | Hard |