Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Heavy-duty combination pliers DIN ISO 5746

Heavy-duty combination pliers DIN ISO 5746
HDUTCOMBIPLRS-BLACK/RED-L200MM

Art.-no. 071501 579
EAN 4050382275295
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
Force-optimised pliers for gripping, holding and cutting soft to extremely hard wires and cables
  • Immense reduction of force required during cutting due to optimum leverage

  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Length in inches

8 in

Max. medium wire diameter cutting capacity

3.8 mm

Max. hard wire diameter cutting capacity

2.7 mm

Max. piano wire diameter cutting capacity

2.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information