Heavy-duty castor with rotating holder
Heavy-duty swivel castor D 200
HDUTSWIVCSTR-SCRONPLT-D200-1000KG
Art.-no. 0683567615
EAN 4045727123539
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ball bearing hub
- Strength: 95±3 Shore A
- High load-bearing capacity
- Temperature resistance from -20°C to +80°C
- Excellent gliding properties and elasticity
- Good resistance to wear and tear
- Extra tough housing
- Electrolytically galvanised forged steel plate
- Fork made from electrolytically galvanised sheet steel
- With axial ball bearing and tapered roller bearing
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for environments exposed to the weather, alcohols and glycols. Not recommended for use in environments with organic and mineral acids and base alkalis. This castor is used wherever there is a need for enormous load-bearing capacity: Heavy-duty lifting systems, elevating platforms, steering and transport chassis, mobile platforms etc.
![]() | |
Roll diameter (D) | 200 mm |
Roll width (L) | 50 mm |
Load capacity | 1000 kg |
Height (H) | 250 mm |
Length (A) | 140 mm |
Width (B) | 110 mm |
Hole distance (a) | 105 mm |
Hole distance 2 (b) | 80 mm |
Elongated hole diameter (c) | 11 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 80 °C |
Bolt hole depth (R) | 70 mm |
