Heavy Duty floor marking adhesive tape
Floor marking adhesive tape self-adhesive HD
FLRMARKADHTPE-SA-HD-RED-50MMX10M
Art.-no. 0812449662
EAN 4056807861265
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-adhesive
- Extremely durable
- High resistance to tearing
- Good abrasion resistance
- With silicone paper
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by hand-operated forklift trucks and trolleys
- However, the tape must not be subjected to any further load by heavy industrial vehicles, twisting and turning on the belt or pushing pallets over it
The adhesion surface must be dry and free from grease and dust
According to ASR A1.3
Datasheets(X)
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges
Colour | Red |
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylate |
Length | 10 m |
Width | 50 mm |
Thickness | 0.5 mm |
Min./max. temperature conditions | -20 to 55 °C |
Min./max. processing temperature | 15 to 25 °C |
Shelf life from production/conditions | Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!