Heavy Duty floor marking, T-piece
T-shape, self-adhesive HD
FLRMRK-(T-SHAPE)-HD-YELLOW
Art.-no. 0812449120
EAN 4062856710157
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-adhesive
- Extremely durable
- High tear resistance
- Good abrasion resistance
- With silicone paper
- The adhesion surface must be dry and free from grease and dust
- Continuous rotation and turning on the markings with industrial trucks must be avoided
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- According to ASR A1.3
Datasheets(X)
For the identification of e.g. parking spaces, roads, working areas, safety areas or walls and edges
Length | 150 mm |
Width | 100 mm |
Thickness | 0.5 mm |
Colour | Yellow |
Form | T |
Gloss level | Matt |
Suitable for use in the following materials | Smooth and crevice free |
Area of application | Indoors |
Min./max. temperature conditions | -20 to -55 °C |
Min./max. processing temperature | 15 to 25 °C |
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylate |
Shelf life from production/conditions | Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!