Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Heavy Duty floor marking, L-piece

L-shape, self-adhesive HD
FLRMRK-(L-SHAPE)-HD-RED

Art.-no. 0812449112

EAN 4062856710249

-,--
price per selected packing unit
| Individual prices for customers after login
Heavy Duty floor marking, L-piece

Art.-no. 0812449112

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Drive-over space marking with thick material layer for simple, universal bonding
  • Self-adhesive

  • Extremely durable

  • High tear resistance

  • Good abrasion resistance

  • With silicone paper
Notice
  • The adhesion surface must be dry and free from grease and dust

  • Continuous rotation and turning on the markings with industrial trucks must be avoided
  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • According to ASR A1.3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the identification of e.g. parking spaces, roads, working areas, safety areas or walls and edges

Length

100 mm

Width

100 mm

Thickness

0.5 mm

Colour

Red

Form

L

Gloss level

Matt

Suitable for use in the following materials

Smooth and crevice free

Area of application

Indoors

Min./max. temperature conditions

-20 to 55 °C

Min./max. processing temperature

15 to 25 °C

Material

PVC - Polyvinyl chloride

Adhesive base

Acrylate

Shelf life from production/conditions

Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Heavy Duty floor marking, cross

FLRMRK-(CROSS-SHAPE)-HD-RED

Drive-over space marking with thick material layer for simple, universal bonding
x 20 pcs
Heavy-duty floor marking Point

FLRMRK-(POINT-SHAPE)-HD-RED

Drive-over space marking with thick material layer for simple, universal bonding
x 20 pcs
Heavy-duty floor marking Point roll

FLRMRK-(POINT-SHAPE)-HD-RED-TRANSFFLM

Drive-over space marking with thick material layer for simple, universal bonding
x 1 pcs
Heavy Duty floor marking, strips on roll

FLRMRK-(STRIP-SHAPE)-HD-RED-TRANSFFLM

Drive-over space marking with thick material layer for simple, universal bonding
x 1 pcs
Heavy-duty floor marking Footprint

FLRMRK-(FOOTPRINT-SHAPE)-HD-RED-PAIR

Drive-over space marking with thick material layer for simple, universal bonding
x 5 pcs
Heavy Duty floor marking, arrow

FLRMRK-(ARROW-SHAPE)-HD-RED

Drive-over space marking with thick material layer for simple, universal bonding
x 10 pcs
Heavy Duty floor marking adhesive tape

FLRMARKADHTPE-SA-HD-RED-50MMX10M

Adhesive tape with high material thickness for fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
x 1 pcs
Heavy Duty floor marking, T-piece

FLRMRK-(T-SHAPE)-HD-RED

Drive-over space marking with thick material layer for simple, universal bonding
x 20 pcs
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information