Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Heat-shrink solder butt connector

Heat shrink butt connector UL-recognized
BUTTCON-SLDR-HSHRTUBE-BLUE-4,5MM

Art.-no. 05559232
EAN 4011231456944
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
Dust-proof and damp-proof connections

Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dust-proof and damp-proof connections

Min./max. wire cross section

2.0-4.0 mm²

Max. bundle diameter

4.5 mm

Colour

Blue

Dielectric strength

2 kV/mm

IP protection class

IP 67

Min./max. temperature conditions

-55 to 125 °C

Min. shrinkage temperature

500 °C

Length

42 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
WGLG 100 self-igniting gas soldering device

GASSLDRDEV-WGLG100

A handy all-rounder: can be used as a soldering iron or a hot-air gun