Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Heat-shrink crimp connector assortment 180 pcs without system case 4.4.1

Crimp connector heat-shrinkable 180 pcs SOKO
SQZECON-SOKO-HSHR-180PCS

Art.-no. 5964055512
EAN 4062856643059
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
  • Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection

  • Time saved thanks to 40% faster shrinking process

  • Low risk of damage to connector and cable insulation thanks to low shrinking temperature of +300°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Heat-shrink crimp connector assortment 180 pcs without system case 4.4.1 including:
15 x
Heat-shrink crimp butt connector

BUTTCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description:
0.5-1.5 mm²
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp butt connector

BUTTCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp butt connector

BUTTCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)

Description:
4-6 mm²
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-BLUE-M5-(1,5-2,5SMM)

Description:
M5
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-BLUE-M6-(1,5-2,5SMM)

Description:
M6
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-BLUE-M8-(1,5-2,5SMM)

Description:
M8
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-YELLOW-M6-(4,0-6,0SMM)

Description:
M6
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-YELLOW-M8-(4,0-6,0SMM)

Description:
M8
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x
Heat-shrink crimp connector push connector

PSHCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description:
0.5-1.5 mm²;6.3 x 0.8 mm
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp blade connector

TABCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description:
0.5-1.5 mm²;6.3 x 0.8 mm
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp connector push connector

PSHCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description:
1.5-2.5 mm²;6.3 x 0.8 mm
Dust-proof and damp-proof connections
Quantity: 15 x
15 x
Heat-shrink crimp blade connector

TABCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description:
1.5-2.5 mm²;6.3 x 0.8 mm
Dust-proof and damp-proof connections
Quantity: 15 x
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
Crimping tool For insulated connectors

CRMPPLRS-(HSHRTUBECRIMPCON)-(0,5-6,0SMM)

Premium manual crimping tool made in Germany
x 1 pcs
Crimping tool Mobile Crimp Tool For replaceable crimping inserts

CRMPPLRS-VARIABLE

x 1 pcs
Crimping pliers For interchangeable heads

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Crimping pliers For interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Tool head, large design For crimping pliers

TLHD-F.CRMPPLRS-(0,35-2,5SMM)

x 1 pcs
Tool head, large design For crimping pliers

TLHD-F.CRMPPLRS-(4,0-6,0SMM)

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,2-6,0SMM)

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,5-2,5SMM)

x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary