Heat-shrink crimp connector, HIGH-END ring connector
Ring connector HIGH-END
RGCON-HSHRTUBE-BLUE-M4-(1,5-2,5SMM)
Art.-no. 0555611204
EAN 4046777534795
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Long-necked design
No impairment of contacts by the heat-shrink tubing
40% faster shrinking process
Saves time
Low shrinking temperature of +300°C
Low risk of damage to connector and cable insulation
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Datasheets(X)
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Flange hole | M4 |
Dielectric strength | 30 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 300 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!