Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Heat-shrink crimp connector, HIGH-END butt connector

Butt connector HIGH-END
BUTTCON-HSHRTUBE-RED-(0,5-1,5SMM)

Art.-no. 05556101
EAN 4052703795734
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
Connection sleeve with inspection holes, Crystal ClearTM heat-shrink tubing (except art. no. 05556100) for optimum visual monitoring of the connection.
  • Time saved thanks to 40 % faster shrinking process

  • Low risk of damage to connector and cable insulation thanks to low shrinking temperature of +300°C
Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.

Min./max. wire cross section

0.5-1.5 mm²

Colour

Red

Dielectric strength

30 kV/mm

IP protection class

IP 67

Min./max. temperature conditions

-55 to 125 °C

Min. shrinkage temperature

300 °C

Length

38 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping pliers For interchangeable heads

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Crimping pliers For interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Tool head, large design For crimping pliers

TLHD-F.CRMPPLRS-(0,35-2,5SMM)

x 1 pcs
Crimping tool Mobile Crimp Tool For replaceable crimping inserts

CRMPPLRS-VARIABLE

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,5-2,5SMM)

x 1 pcs
WGLG 100 self-igniting gas soldering device

GASSLDRDEV-WGLG100

A handy all-rounder: can be used as a soldering iron or a hot-air gun