Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector

Heat shrink crimping and soldering conn. HIGH-END
BUTTCON-SLDR/CRIMP-HSHRTUBE-(0,5-1,5SMM)

Art.-no. 05557101

EAN 4046777535624

-,--
price per selected packing unit
| Individual prices for customers after login
Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector

Art.-no. 05557101

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality crimp and solder connector with double-walled heat-shrink tubing, crimp sleeve with inspection holes and lead-free solder with colour indicator to ensure an optimal solder connection.

The ultimate connection


First crimp for mechanical reliability, then solder for superior strength and conductivity.



Safe


  • The transparent heat-shrink tubing makes it possible to visually inspect the connection

  • Crimp sleeve with inspection holes for easy visual checking of the connection

  • Particularly tight connection due to fully adhesive-coated heat-shrink tubing


Loadable


  • Able to withstand a high level of mechanical stress due to the double-walled heat-shrink tubing

  • Above-average tensile strength due to the use of lead-free, tough solder with increased surface tension


User-friendly


  • Easy installation due to pre-crimping, which fixes the lines for the shrinking process

  • Inspection holes in the crimp sleeve can be easily located through points on the heat-shrink tubing

  • The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time

  • No partially melted connections with transition resistance

  • No burned heat-shrink tubing with protruding strands
Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant, lead-free design

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dust-proof and damp-proof connections

Min./max. wire cross section

0.5-1.5 mm²

Colour

Red

Dielectric strength

36 kV/mm

IP protection class

IP 67

Min./max. temperature conditions

-55 to 110 °C

Min. shrinkage temperature

500 °C

Length

40.8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping tool Mobile Crimp Tool for replaceable crimping inserts

CRMPPLRS-VARIABLE

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,5-2,5SMM)

x 1 pcs
WGLG 100 self-igniting gas soldering device

GASSLDRDEV-WGLG100

A handy all-rounder: can be used as a soldering iron or a hot-air gun
x 1 pcs
Crimping pliers for interchangeable heads

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Crimping pliers for interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Tool head, large design For crimping pliers

TLHD-F.CRMPPLRS-(0,35-2,5SMM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information