Heat-shrink crimp and solder butt connector
Heat shrink crimping and soldering conn. HIGH-END
BUTTCON-SLDR/CRIMP-HSHRTUBE-(0,5-1,5SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Crimp-fixed cable — no third hand required
Easier than conventional solder connectors
Lead-free solder with increased surface tension
Higher tensile strength since the solder does not disperse so rapidly.
Double-walled 3M heat-shrink tubing
Increased mechanical resistance, higher disruptive strength
Connection sleeve with inspection holes, transparent heat-shrink tubing
Straightforward visual monitoring of the connection
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant, lead-free design
Datasheets(X)
Dust-proof and damp-proof connections
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Dielectric strength | 36 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 500 °C |
Length | 40.8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!