Heat-shrink crimp Y-branch connector butt connector
Heat shrink crimp-Y-junction connector
JUNCCON-HSHRTUBE-(Y-TYPE)-4,0SMM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Transparent heat-shrink tubing
Straightforward visual monitoring of connection
Slimline design
Low space requirement
Shrinkage ratio of 4:1
Broad range of applications
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Dust-proof and damp-proof connections
Wire cross section | 4 mm² |
Colour | Yellow, Red |
Dielectric strength | 20 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 300 °C |
Length | 60 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt